Top Gun Tape Dispensers, 3 in Max. Tape Width. 3 in Tape Core Dia, Blue

  • Mfr # TD002

  • Zoro # G316499243


product price: $12.49
/ea

Key Features

Color
Blue
For Use With
Sealing Tapes, Safety Tapes
For Maximum Tape Roll Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD002
Zoro #
G316499243
UPC #
-
Country of Origin
China

Dimensions

Max. Tape Width
3 in
For Maximum Tape Roll Diameter
3 in

Details

Item
Top Gun Tape Dispensers
Color
Blue
For Use With
Sealing Tapes, Safety Tapes

Description

Get the job done faster and easier with 4Dock Top Gun Tape Dispenser, engineered for high-performance packaging in industrial, warehouse, and shipping environments. Built with heavy-duty materials and ergonomic features, it delivers clean, consistent tape application every time.


  • Lightweight, portable and easy to use.
  • Side loading makes changing rolls quick and easy.
  • Handles are specially designed with extra comfortable grips.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.