Shop SMURFIT WESTROCK PACKAGING SOLUTIONS

Moving Box, 6 X 6 X 6 32 ECT C

  • Mfr # 1644558

  • Zoro # G322929420


product price:  $0.83
/ea
Sold in multiples of 25 for $20.75

Key Features

Inside Length
6 in
Inside Height
6 in
Material
Corrugated
Color
Kraft
Board Test
32 ECT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1644558
Zoro #
G322929420
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
6 in
Inside Width
6 in
Inside Height
6 in

Details

Item
Shipping & Moving Box
Material
Corrugated
Color
Kraft
Board Test
32 ECT
Closure Style
RSC
Fluting Profile
C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.