Zoro Homepage

10 in. Displayport Male to VGA Adapter

  • Mfr # 4XDPMVGAFA10

  • Zoro # G615834677


product price: $24.29
/ea

Key Features

Conductor Material
Copper
Supported Resolution
1920 x 1200
Device Supported
Display, Video Device, Monitor, Tablet, Notebook
Connection B
1 x 15-pin HD-15 VGA - Female
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XDPMVGAFA10
Zoro #
G615834677
UPC #
873791006397
Country of Origin
China

Dimensions

Cable Length
10 in

Details

Conductor Material
Copper
Supported Resolution
1920 x 1200
Device Supported
Display, Video Device, Monitor, Tablet, Notebook
Connection B
1 x 15-pin HD-15 VGA - Female
Environmentally Friendly
Yes
Connector Gender on Second End
Female
Jacket Material
Polyvinyl Chloride (PVC)
Item
Video Cable
Features
Durable, Flexible, Active
Connection A
1 x 20-pin DisplayPort 1.1a Digital Audio/Video - Male
Color
Black
Connector Gender on First End
Male
Cable Type
DisplayPort/VGA

Description

4Xems displayport to vga adapter lets you connect a vga computer monitor to a displayport video card or other displayport source. Uses an integrated chip to provide an active digital to analog conversion. Displayport male- vga female. Supports resolutions up to 1920x1200. Specifications - Size: 10 - Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.