This item is Discontinued.

4Xem 4XEM 4XIBUDBL 3.75 ft. Ear Bud Stereo Headphone - Blue 4XIBUDBL

4XEM 4XIBUDBL 3.75 ft. Ear Bud Stereo Headphone - Blue (Discontinued)

  • Mfr # 4XIBUDBL
  • Zoro # G804136162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4XIBUDBL
Zoro #
G804136162
UPC #
873791009879
Country of Origin
China

Description

4XEM Ear Buds deliver an accurate acoustical reproduction and unbelievable sound. The 4XEM earbuds feature bright colors, sleek contours, and excellent sound powered by 10 mm drivers. These features combine to appeal to a wide demographic of consumers. Single button remote/microphone is compatible with Apple, BlackBerry, Android and most media devices with a 3.5 mm jack.

Specifications
  • Connectivity Technology: Wired
  • Cable Length: 3.75 ft.
  • Sound Mode: Stereo
  • Impedance: 16 Ohm
  • Host Interface: Mini-phone
  • Color: Blue
  • Weight: 0.08 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.