This item is Discontinued.

4Xem 4xem 4XUSBC4N1ADAPT USB Type C Hub to HDMI Charging DVI VGA Dp Adapter 4XUSBC4N1ADAPT

4xem 4XUSBC4N1ADAPT USB Type C Hub to HDMI Charging DVI VGA Dp Adapter (Discontinued)

  • Mfr # 4XUSBC4N1ADAPT
  • Zoro # G704136309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4XUSBC4N1ADAPT
Zoro #
G704136309
UPC #
873791008810
Country of Origin
China

Description

This Portable Digital AV Adapter allows you to connect your HDTV, monitor, computer, tablet, projector and other HDMI displays with HDMI / DVI / VGA port to your USB Type C devices. Easily adds a 4K display to your Thunderbolt 3 and USB-C DisplayPort Alt enabled Ultrabook, laptop or desktop.

Features
  • Variety of products for different devices
  • Enhance functionality and add convenience
Specifications
  • Resolutions: 1920 x 1080
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.