(4XWLSKMS1) Keyboard/Keypad & Pointing Device Kits
- Mfr # 4XWLSKMS1
- Zoro # G814941572
product price:Â
$
41.29
/ea
Key Features
Movement Detection
Optical
Keyboard/Keypad Connectivity Technology
Wireless
Compatible Devices
Workstation
Pointing Device Connectivity Technology
Wireless
Keyboard/Keypad Type
Keyboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4XWLSKMS1
- Zoro #
- G814941572
- UPC #
- 841567002867
- Country of Origin
- China
- Item
- Mouse
- Movement Detection
- Optical
- Keyboard/Keypad Connectivity Technology
- Wireless
- Compatible Devices
- Workstation
- Pointing Device Connectivity Technology
- Wireless
- Keyboard/Keypad Type
- Keyboard
- Ergonomic Fit
- Symmetrical
- Keyboard/Keypad Features
- LED Indicator, Lightweight, Full-size Keyboard
- Interface
- USB 2.0 Type A
- Platform Supported
- Mac, PC
- Operating System Compatibility
- Windows 10, Windows 8, Windows 8.1, Windows 7, Linux
- Frequency
- 2.40 GHz
- Keys Layout
- QWERTY
Dimensions
- Battery Size Supported
- AAA, AA
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.