USB 3.0 Gigabit Ethernet Adapter
- Mfr # 11195
- Zoro # G8795626
product price:Â
$
21.25
/ea
Key Features
Wire Color
Black
Cable Connector Type
USB 3.0 to Gigabit Ethernet
Number of Connections
1
Product Type
Computer Cable Adapter
Signal Type
USB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11195
- Zoro #
- G8795626
- UPC #
- 757901811685
- Country of Origin
- China
Details
- Item
- Computer Cable Adapter
- Wire Color
- Black
- Cable Connector Type
- USB 3.0 to Gigabit Ethernet
- Number of Connections
- 1
- Product Type
- Computer Cable Adapter
- Signal Type
- USB
- Color
- Black
Description
Cable Connector Type USB 3.0 to Gigabit Ethernet, Cable Length Not Applicable, Number of Connections 1, Computer Cable Adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.