Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor Saver, Potential Relay, Start Capacitor, 208 to 240, Single, 4 to 5

  • Mfr # CSRU1

  • Zoro # G8579523


product price: $43.99
/ea

Key Features

Application
1 - 3 tons A/C Units
Voltage
208 to 240
Phase
Single
Frequency
60 Hz
Temp. Rating (F)
149
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSRU1
Zoro #
G8579523
UPC #
854046521131
Country of Origin
United States

Dimensions

Depth
2 in
Height
5 1/2 in
Width
1 3/4 in
Overall Height
5 1/2 in
Overall Depth
2 in
Overall Width
1 3/4 in

Details

Application
1 - 3 tons A/C Units
Voltage
208 to 240
Phase
Single
Frequency
60 Hz
Item
Compressor Saver
Temp. Rating (F)
149
Contact Rating (Amps)
35 A
Increased Torque (Oz.-In.)
300 oz-in
HP
4 to 5
Time Delay
No
Hz
60
Type
Potential Relay, Start Capacitor
Control Volts
208 to 240
For Use With
A/C Systems
Agency Compliance
CE, cUL
Includes
Capacitor, Mounting Screws, Potential Relay, Zip-Tie
Pick Up
162 to 175
Drop Out
40 to 90
Standards
cUL Listed, CE Listed
Product Type
Compressor Saver
Maximum Capacitor Voltage
240V AC
Maximum Operating Temperature
149 Degrees F
Instant Restart
Instant Restart
For Compressor Type
Reciprocating, Scroll
Relay Type
Electronic Potential Relay, Mechanical Potential Relay
Voltage Sensing
Not Voltage Sensing
Control Voltage
208 to 240V AC
Capacitor Microfarad Rating
88-108 MFD
Minimum Horsepower Rating
4 hp
Maximum Horsepower Rating
5 hp
Number of Wires
3 Wire
Increased Torque Rating
300 oz-in
For Cooling Capacity Range
1 to 3 ton
Current Rating
35 A
Drop Out Voltage
40 to 90V
Pick Up Voltage
162 to 175V

Description

Compressor Saver, Capacitor Microfarad Rating 88-108 MFD, For Cooling Capacity Range 1 to 3 ton, For Compressor Type Reciprocating, Scroll, Relay Type Electronic Potential Relay, Mechanical Potential Relay, Instant Restart Instant Restart, Control Voltage 208 to 240V AC, Maximum Horsepower Rating 5 hp, Minimum Horsepower Rating 4 hp, Number of Wires 3 Wire, Product Type Compressor Saver, Includes Capacitor, Mounting Screws, Potential Relay, Zip-Tie, Pick Up Voltage 162 to 175V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.