5 Axis Grinding
Carbide End Mill, 1/4InDia, 4InL, TiB2
Mfr # 9330250
Zoro # G0163768
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1 1/2 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 3/32in dia, 3/16in Cut L (424-0938-BN)
- HPC HPC MODEL B TLP-CMOD-B ADJUSTABLE COLLET TUBULAR PICK (HPC-TLP-CMOD-B)
- SPYDER Hole Saw, Bi-Metal, 4-1/8In (600102CF)
- METRIC BLUE 9 Piece Metric L-Shape Hex Key Set, UST197716 (UST197716)
- ZORO SELECT End Mill, 4 Flutes, MLT (284-888882)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 10mmx3/8x1x2-11/16 (C75098)
- WIDIA Sq. End Mill, Single End, Carb, 1/2 (I4S0500W200L)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 12mmx1/2x1-1/4x3-1/4 (C75100)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square, 0.0620" (1/16) (992562-C3)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 3/4 (12109)
- OSG Square End Mill, 3.000" L, 0.500" dia. (455-500211)
- 5 Axis Grinding Square End Mills