Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5 Core 12 inch Replacement Speaker 200W Peak 8 Ohm 30 Oz Magnet Pro Audio Sub Woofer Driver, 2PK SP 12120 2Pcs

12 inch Replacement Speaker 200W Peak 8 Ohm 30 Oz Magnet Pro Audio Sub Woofer Driver, 2PK (Discontinued)

  • Mfr # SP 12120 2Pcs
  • Zoro # G012170972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP 12120 2Pcs
Zoro #
G012170972
UPC #
810144131801
Country of Origin
United States

Description

200W Replacement Speaker: Enjoy powerful, crystal-clear audio and decent bass with this high-powered replacement speaker system, delivering an impressive 200 watts of peak power output100W RMS. Listen to your favorite track with pristine clarity without any distortion or noise.Wide Frequency Response: Upgrade your audio system effortlessly with this easy to mount 12in raw speaker. Boasting a wide frequency response, optimized to reproduce vocals and music without too much background noise.8 OHM Impedance: Achieve crisp, clear sound with reduced distortion using this replacement speaker's high sensitivity and 8 Ohm impedance. Designed to compensate for undersized wiring, it is very common in modern audio systems. Designed by Pro Audio engineers for optimal performance even at higher volumes.2 Kapton Voice Coil: Improve your audio experience with a 2-inch Kapton voice coil and 30 oz large magnet structure that can handle higher temperatures. The heavy-duty housing ensures robust performance and durability.Versatile Application: For professional use in DJ setups, PA systems, karaoke, live performances, installations, recording studios, and home audio.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.