This item is Discontinued.

5 Core 12In. Replacement DJ Subwoofer Woofer Loudspeaker 12135-22Al 12-135-22 AL

12In. Replacement DJ Subwoofer Woofer Loudspeaker 12135-22Al (Discontinued)

  • Mfr # 12-135-22 AL
  • Zoro # G2597299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12-135-22 AL
Zoro #
G2597299
UPC #
810047160984
Country of Origin
India

Description

5 Core Presents Fr 12135-22-Al Full Range Speaker That Is Ideally Suited For A Wide Range Of Portable Speech And Music Sound Reinforcement Applications. It Renders Optimal Performance Because Of Its High-Compatible Assembling. Description: *Cotton Edge Pressed Paper Cone Prepared For The Crisp And Soothing Sound With Dust Cap. *Hi-Tensile Forged Low Carbon Metal T-Yoke And Washers With Approved Y-30 Ferrite Magnet. *Voice Coil With High-Quality Precision Copper Wires & Till Paper Heat Sink. *High Power Handling Capacity *Till Paper Heat Sinks For Proper Heat Dissipation And Voltage Sustainability. *Highly-Flexible Spiders/Dampers Used For Accurate Cone Movement. *Sturdy And Rugged Look For Professional Use. *Best Quality Lead-Free Solder Used For Strong Connection Between Coil Wire, Tag, And Copper Tensile Wire. *Rms Power Of 150 Watts *Ideal For Musical Keyboard And Pa Application Technical Specifications: *Frame Aluminium , 12 Inch *Cone - Paper Cone Cloth Edge *Impedance - 8 Ohm *Rms Power - 150 W *Pmpo - 1500 *Magnet - 135X57X20 *Voice Coil Size - 2 Inch Usp: *Till Paper Heat Sinks For Proper Heat Dissipation And Voltage Sustain Ability. *Highly Adhesive Is Used In Assembly Of Speaker For Strong Bonding Between All Parts Of It. *Best Quality Lead Free Solder Used For Strong Connection Between Coil Wire, Tag And Copper Tensile Wire. *Metallic Terminals Are Aligned With Proper Polarity Symbols For Connection *High Quality Sound Output With Minimum Noise, Passed Through Advance Quality Testing Procedure.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.