This item is Discontinued.

5 Core 15 inch Subwoofer Replacement PRO DJ Speaker Sub Woofer Loudspeaker Wide Full Range Loud 400W RMS (2500W PMPO) 100 Oz Magnet, 8ohm 5 Core FR 15200 01 FR 15200 01 AL

15 inch Subwoofer Replacement PRO DJ Speaker Sub Woofer Loudspeaker Wide Full Range Loud 400W RMS (2500W PMPO) 100 Oz Magnet, 8ohm 5 Core FR 15200 01 (Discontinued)

  • Mfr # FR 15200 01 AL
  • Zoro # G306581316
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FR 15200 01 AL
Zoro #
G306581316
UPC #
810047168041
Country of Origin
India

Description

DESCRIPTION FULL RANGE SPEAKER FR 15200 01 AL Features : Full Range Speakers with Aluminum Frames Cotton edge pressed paper cone prepared for the crisp and soothing sound with dust cap. Hi-tensile forged low carbon Metal T-yoke and washers with approved Y-30 Ferrite magnet. Voice coil with high-quality precision copper wires & aluminum heat sink Highly-flexible spiders/dampers used for accurate cone movement. Sturdy and rugged look for professional use. High power handling capacity. Ideal for indoor and outdoor PA Application. USP: Till paper heat sinks for proper heat dissipation and voltage sustainability. A high-grade adhesive is used in an assembly of Speaker for strong bonding between all parts of it. Best quality lead free solder used for strong connection between coil wire, tag and copper tensile wire. Metallic terminals are aligned with proper polarity symbols for connection High quality sound output with minimum noise, passed through advance quality testing procedure. Technical Specifications: Frame:AL, 15” Cone:Paper Cone Cloth Edge Impedance:8Ω RMS Power:400W PMPO:2500 Magnet:220X110X25 Voice Coil Size:4" (In/Out) Coil


  • •15" Dual 8-Ohm Car Subwoofer. Peak Power Handling: 2400 Watts. CEA Rated RMS Power Handling: 400 Watts 3" High-Temperature 4-Layer CCAW High SPL Voice Coils Wound with 100% Copper Wire. The CCAW Wire we use is one of the best in the market and the most important components to make the sub-high quality that lasts longer.re.
  • •Double Stacked 100 Oz High-Quality Magnet 8-Ohm Cast Aluminum Frame with Black Sanded Finish makes this Sub Very Efficient. Black Non-Pressed Paper Cone with Beautiful Finish.
  • •Our cones are Ultra-Stiff. They are thicker and stronger than other subs on the market making our subs able to handle more power. Thick Foam Surround Provides Incredible Sound Quality With Minimal Distortion.
  • •Paper Composite Cone Reinforcement Ensures Long Life. Paper cone. Impedance: Dual 8-Ohm Voice Coils. Vented Hole on T-yoke Enhances Heat Dissipation. Advanced Air Flow Cooling System. Dual Nickel Plated Banana Plug Terminals.
  • •5 Core uses the highest grade black glue that handles extremely high temperature which allows our woofer to handle even more power than they are rated.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.