
4 Channel Powered DJ Mixer 250 Watts With Travel Case Microphone Input, AUX, USB, TF card & Headphone Jack for Stereo Mixing Effects. Hard Shell Protection Power 5 Core Indian Made MIXER 4200 (Discontinued)
- Mfr # MIXER 4200
- Zoro # G606587841
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MIXER 4200
Zoro #
G606587841
UPC #
810047167228
Country of Origin
India
Description
Description 5 Core Carpet Body Power Amplifier inbuilt 4 Channel 250 Watts Mixer Specifications 1.Input Sensitivity: Mic: -60dBm Line: -20dB Eff Ret: -20dB Tape in: -20dB 2.Output voltage (MAX): ≥4V 3.S/N Ratio: >70dB 4.THD (1KHz Full Power): <0. 15% 5.Frequency Response: 20Hz~20KHz3dB 6.Headphone: ≥4V/2202 7.Parametric EQ: HI: +15dB/12KHz MID: +15dB/2. 5KHz LO:+15dB/80Hz 8.Dimension (HXWXD) mm: PC4200: 470X245X200 9.POWER: 250 WATTS
- •5 Core PC 4200: 250w Powered 4 Channel Mixer/Amplifier & Echo
- •Features of PC 4200: 5 Core PC 4200 250w Powered 4 Channel Mixer/Amplifier Echo Effects. RMS Power Output:. .250w @ 8 Ohm.
- •Peak Power Output:. 600w. Built with great sound quality. Individual Volume, Reverb, Bass, and Treble controls.
- •Adjustable effects: Echo and delay. USB Input. MP3 Volume control. AUX volume control. Master volume control. 4 balanced XLR inputs. 4 1/4” TRS inputs.
- •Inbuilt Fan Vent Cooling System. Front Dimensions: 7.5” X 18.5”
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.