This item is Discontinued.

5 Core 4 Pack Plug Adapter Travel from USA to Europe Italy Type C White in Wall Type C 6Pcs WH

4 Pack Plug Adapter Travel from USA to Europe Italy Type C White in Wall (Discontinued)

  • Mfr # Type C 6Pcs WH
  • Zoro # G309117000
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Type C 6Pcs WH
Zoro #
G309117000
UPC #
810047162407
Country of Origin
China

Description

DESCRIPTIONType C 4PCS WhiteSuper small size and tight fitThese very small European electrical adapter plugs can be used to charge smart phones, Bluetooth speakers, shavers, earphones, laptops, tablets, and much more.Please Note: These plug adapters do not convert voltage or electricity, they only convert the pin. Make sure to only use with dual voltage devices 110-240VGreat for all ways of TravelWith 5Core's premium quality international electrical adapters you have your perfect travel companion for traveling to all of Europe. These handy plug adapters allows: * U.S American and Canadian & Australian appliances which are 110/120V-250V to be used in all of Europe.Countries where you can use these adaptersEurope Type C plug adapters - Europe, Asia, Central America CompatibleCountries they work in: Armenia / Austria / Azerbaijan / Aruba / Belarus / Belgium / Bulgaria / Bolivia / Brazil / Bahrain / Croatia / Cameroon / the Czech Republic / Chile / Chad / Denmark / Estonia / Egypt / Finland / France / Georgia / Germany/ Greece / Hungary/ Iceland/ Israel / ltaly / Indonesia / Iran / lraq / Jordan / Korea / Kazakhstan / Kyrgyzstan / Kuwait / Latvia / Lithuania / Luxembourg / Lebanon / Macedonia / Moldova / Monaco / Mauritius / Madeira / Mozambique / Niger / the Netherlands / Norway / Oman / Palestine / Peru / Poland / Portugal / Paraguay / Romania / Russia / Serbia / Slovakia / Slovenia / Spain / Sweden / Switzerland / Saudi Arabia / Syria / Senegal / Saba / Suriname / the Republic of Guinea / Turkey / Ukraine / Uruguay Bangladesh / Vietnam and any outlet where two round prongs are being used.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.