This item is Discontinued.

5 Core 5 Core 15" inch Subwoofer Replacement Speaker 8ohm 2200 W Sub Woofer PA System Raw DJ Speakers Subs Full Range Loud Aluminum Frame 15-185 12 AL 15-185 12 AL

5 Core 15" inch Subwoofer Replacement Speaker 8ohm 2200 W Sub Woofer PA System Raw DJ Speakers Subs Full Range Loud Aluminum Frame 15-185 12 AL (Discontinued)

  • Mfr # 15-185 12 AL
  • Zoro # G2591945
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15-185 12 AL
Zoro #
G2591945
UPC #
810047161264
Country of Origin
India

Description

DESCRIPTION *Paper Cone Cloth Edge cone prepared for the crisp and soothing sound with special twin cone design with establishing dust cap. *Hi tensile Steel T-yoke and washers with approved Y-30 Ferrite Magnet. *Voice coil with High Quality Precision copper wires & Aluminum Heat Sink (Also available in Kapton/Till paper),highly insulated with Methanol. *Best Flexibility Spiders/Dampers for accurate cone movement. *Sturdy and Rugged look for professional use. *High power handling capacity. *Ideal for musical keyboard and PA Application USP: *Aluminum /till paper Heat sinks for proper Heat Dissipation and voltage Sustain Ability. *Highly adhesive is used in assembly of Speaker for strong bonding between all parts of it. *Best quality Lead free solder used for strong connection between Coil wire, Tag and Copper tensile wire. *Metallic terminals/Tags are aligned with proper polarity symbols for connection *High quality sound output with minimum noise, Passed through advance Quality testing procedure. Technical Specifications: *Frame - Aluminum , 15 Inch *Cone - Paper Cone Cloth Edge *Impedance - 8 Ohms *RMS Power - 350 W *PMPO - 2200 *Magnet - 180X80X20 *Voice Coil Size - 3 Inch (In/Out) Coil


  • •15" Dual 8-Ohm Car Subwoofer. Peak Power Handling: 2200 Watts. CEA Rated RMS Power Handling: 300 Watts 3" High-Temperature 4-Layer CCAW High SPL Voice Coils Wound with 100% Copper Wire. The CCAW Wire we use is one of the best in the market and the most important components to make the sub-high quality that lasts longer.
  • •Double Stacked 90oz 185mm Magnet, y-30 Grade Powerful High-Quality Magnet. Cast Aluminum Frame with Black Sanded Finish makes this Sub Very Efficient. Black Non-Pressed Paper Cone gives this PRO DJ woofer a Beautiful Finish.
  • •Our cones are Ultra-Stiff. They are thicker and stronger than other subs on the market making our subs able to handle more power. High roll Foam Surround Provides Incredible Sound Quality with Minimal Distortion.
  • •Paper Composite Cone Reinforcement Ensures Long Life. Paper cone. Impedance: Dual 8-Ohm Voice Coils. Vented Hole on T-yoke Enhances Heat Dissipation. Advanced Air Flow Cooling System. Dual Nickel Plated Banana Plug Terminals. FULL RANGE SPEAKERS FR 15 185 Aluminum 300W
  • •5 Core uses the highest grade black glue that handles extremely high temperature which allows our Full Range Speakers to handle even more power than they are rated.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.