
5 Core 6X9 Inch 4 Pieces Car Audio Coaxial Speaker 2 Way 500 Watts PMPO Full Range Speakers Sold In 2 Pair, Premium Quality CS-06-01 2 PAIR (Discontinued)
- Mfr # CS-06-01 2 PAIR
- Zoro # G406581384
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CS-06-01 2 PAIR
Zoro #
G406581384
UPC #
810099492217
Country of Origin
India
Description
DESCRIPTION CAR SPEAKER - CS 0601
5CORE introduces standard, easy-to-install, high-performance CS 0601 Car Speaker setting up another benchmark for durability, usability, and compatibility of its Car Speakers in a wide variety of application.
Technical Specifications :
FrameBlack Steel, 6”
RMS Power50W, 500W PMPO
Magnet90 MM
Impedance4Ω
ConePP Cone with rubber edge
- •6" 2-Way Coaxial Speaker 500 Watts PMPO
- •High Quality PP Cone with Rubber Edge
- •Ferrite Magnet Structure. High Quality Universal Fit Steel Basket
- •1" Aluminum Voice Coil.
- •Impedance: 4 Ohm. Sensitivity: 90db
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.