This item is Discontinued.

5 Core 5 Core 8" Full Range Subwoofer Car Audio Speakers, RMS 40W Peak 400W, 4 Ohm Car Vehicle Audio Full Range Drivers, Wide Range DIY Loudspeaker Woofer Replacement Black SP 872 B SP 872 B

5 Core 8" Full Range Subwoofer Car Audio Speakers, RMS 40W Peak 400W, 4 Ohm Car Vehicle Audio Full Range Drivers, Wide Range DIY Loudspeaker Woofer Replacement Black SP 872 B (Discontinued)

  • Mfr # SP 872 B
  • Zoro # G406581292
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP 872 B
Zoro #
G406581292
UPC #
810047162315
Country of Origin
India

Description

Superb multipurpose speaker for DIY projectsMax power handling: 100 wattsRMS power handling: 50 wattsImpedance: 4 ohmsUse for Cars, pro DJ speakers, pro PA speakers, pro karaoke speakers, live sound speakers, fixed installation speakers, studio monitors and home audio speakers5 Core Woofer 8 Inch 90mm Magnet Golden Body Frame: MS, 8 InchCone: PP Cone with Rubber EdgeImpedance: 4 OhmsRMS Power 50WMagnet: 90x36x17Voice Coil Size: 1 Inch


  • •8" 4-Ohm Car Subwoofer. Peak Power Handling: 400 Watts. CEA Rated RMS Power Handling: 40 Watts 1" High-Temperature CCAW Voice Coils Kapton Paper Wound with 100% Copper Wire. Voice coil with High-Quality Precision copper available in Kapton.
  • •72mm High-Quality Magnet 4-Ohm makes this Car Subwoofer Very Efficient. Kapton/Aluminum Heat sinks for proper Heat Dissipation and voltage Sustain Ability. This 6 Inch Subwoofer comprises of Paper Cone Foam Edge prepared for a crisp and soothing sound.
  • •Cones Used for making this car audio subwoofers are Ultra-Stiff. They are thicker and stronger than other subs on the market making our woofers able to handle more power. High Roll Foam Surround provides Incredible Sound Quality with Minimal Distortion and accurate cone movement.
  • •Paper Cone foam edge Reinforcement Ensures Long Life. Impedance: 4-Ohm Voice Coils. Advanced Air Flow Cooling System. Specially designed paper cone for bass effect.
  • •5 Core uses highly adhesive in the assembly of the Speaker for strong bonding between all parts of it. Best quality Lead-free solder used for a strong connection between Coil wire, Tag, and Copper tensile wire. Best Flexibility Spiders/Dampers for accurate cone movement.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.