
5 Core 8" Full Range Subwoofer Car Audio Speakers, RMS 50W Peak 500W, 4 Ohm Car Vehicle Audio Full Range Drivers, Wide Range DIY Loudspeaker Woofer Replacement FR 890 DC 2 PCS (Discontinued)
- Mfr # FR 890 DC 2 PCS
- Zoro # G306581378
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FR 890 DC 2 PCS
Zoro #
G306581378
UPC #
810047164630
Country of Origin
India
Description
Superb multipurpose speaker for DIY projects
Max power handling: 100 watts
RMS power handling: 50 watts
Impedance: 4 ohms
Use for Cars, pro DJ speakers, pro PA speakers, pro karaoke speakers, live sound speakers, fixed installation speakers, studio monitors and home audio speakers
5 Core Woofer 8 Inch 90mm Magnet Golden Body
Frame: MS, 8 Inch
Cone: PP Cone with Rubber Edge
Impedance: 4 Ohms
RMS Power 50W
Magnet: 90x36x17
Voice Coil Size: 1 Inch
- •8" 4-Ohm Car Subwoofer. Peak Power Handling: 500 Watts. CEA Rated RMS Power Handling: 50 Watts 1" High-Temperature CCAW Voice Coils Kapton Paper Wound with 100% Copper Wire. Voice coil with High-Quality Precision copper available in Kapton/ Aluminum heat sink, highly insulated with Methanol. Specially designed Woofer Cone for bass effect.
- •90 mm High-Quality Magnet 4-Ohm Cast Steel Body with Pre-treated Woofer Frame which gives a beautiful finish and makes this Car Subwoofer Very Efficient. Kapton/Aluminum Heat sinks for proper Heat Dissipation and voltage Sustain Ability. This 6 Inch Subwoofer comprises of Paper Cone Cloth Edge prepared for a crisp and soothing sound with a special twin cone design with establishing dust cap.
- •Cones Used for making this car audio subwoofers are Ultra-Stiff. They are thicker and stronger than other subs on the market making our woofers able to handle more power. Thick Foam Surround Provides Incredible Sound Quality With Minimal Distortion. Highly flexible Spider/Damper used for accurate cone movement.
- •Paper Cone Cloth Edge Ensures Long Life. Impedance: 4-Ohm Voice Coils. Hi-tensile Steel T-yoke and washers with approved Y-30 Ferrite Magnet Enhances Heat Dissipation in subs. Advanced Air Flow Cooling System.
- •5 Core uses highly adhesive in the assembly of the Speaker for strong bonding between all parts of it. Best quality Lead-free solder used for a strong connection between Coil wire, Tag, and Copper tensile wire. Best Flexibility Spiders/Dampers for accurate cone movement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.