This item is Discontinued.

5 Core 5 Core Audio DJ Mixer 6 Channel Professional Stereo Sound Board w Bluetooth - USB 48V Phantom Power MX 6CH

5 Core Audio DJ Mixer 6 Channel Professional Stereo Sound Board w Bluetooth - USB 48V Phantom Power (Discontinued)

  • Mfr # MX 6CH
  • Zoro # G910878314
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MX 6CH
Zoro #
G910878314
UPC #
810099499117
Country of Origin
United States

Dimensions

Width
17 in
Overall Length (In.)
15 in

Description

6 Channel Professional Premium USB audio mixer 5 mono and 2 stereo inputs with digital music effects.DJ mixing Board with Bluetooth, USB, and Digital Display supports multi-format playback and wireless connection. MP3 input via USB, and a recording & save songs on a USB.EQ and Fader Control PA Mixer to fine-tune the sound with greater precision and achieve clearer, crisper sound quality.Multiple Device Input DJ mixing Board compatible with XLR and 1/4 inch jack inputs connect to PC, mobile, microphones, guitars, and other instruments.DJ Audio Mixer has functions like PAN, DELAY, REPEAT. This XLR Mixer also has dedicated output controls for each channel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.