Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5 Core 5 Core Audio Presentation System Power Professional Audio Amplifier - 200W Receiver System, Inbuilt Collar Microphone w/USB, AUX, Additional 2 MIC Input in w/Echo, Studio Use - 5C-APS 5C APS

5 Core Audio Presentation System Power Professional Audio Amplifier - 200W Receiver System, Inbuilt Collar Microphone w/USB, AUX, Additional 2 MIC Input in w/Echo, Studio Use - 5C-APS (Discontinued)

  • Mfr # 5C APS
  • Zoro # G506587828
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5C APS
Zoro #
G506587828
UPC #
810047169741
Country of Origin
India

Description

AUDIO-PRESENTATION-SYSTEM-01 Features: Two premium-quality inbuilt speaker 660G Echo Control function, delay and repeat AUX input for Mobile and computers both. Two wired microphone input Rechargeable Wireless Microphone unit 220V-240V, 50/60HZ operated Wooden M.D.F cabinet Fresh PP plastic in front for elegant look Technical Specifications: 🔊Function Parameters 🔊Using way Hand, neck, desktop 🔊Frequency response range 2300~2490MHz 🔊Current consumption 28mA 🔊Power supply voltage 3.3V~5V 🔊The number of channels 80 🔊Modulation GFSK、BT=0.5Gaussian 🔊The sampling frequency >48K 🔊Transmit power 15dBm 🔊The input impedance 1OK Ohm 🔊Input level 2.8Vp-p(Max) 🔊Life time About 4 hours 🔊 Audio delay <12ms 🔊Frequency response 40~18KHz 🔊Dynamic range @1kHz 81dB 🔊The degree of separation @1kHz 90dB 🔊Working temperature -35°C~60°C 🔊Charger Input180~240V,50~60Hz output:DC5V,400mA Standard USB Interface 🔊The degree of separation 63.6mm*23.8mm*20.2mm USP:Lapel Microphone provided for the lecturers and speakersTeaching System works within the range of 20m-25m in a closed classroom auditoriums etc.Lapel Microphone is rechargeableSeparate volume controller in lapel microphone


  • •One V.H.F lapel Microphone with a clip to attach a microphone to your pocket or collar with an adjustable gooseneck.
  • •Separate Volume Controller switch on Wireless Mic along with On/Off
  • •External Speaker socket for attaching another compatible Speaker
  • •Texture powder-coated structure of the teaching system
  • •Detachable Mic for safe and secure placement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.