This item is Discontinued.

5 Core 5 Core Cat 6 Ethernet Cable - 6 ft 10Gbps Network Patch Cord - High Speed RJ45 Internet LAN Cable ET 6FT BLU

5 Core Cat 6 Ethernet Cable - 6 ft 10Gbps Network Patch Cord - High Speed RJ45 Internet LAN Cable (Discontinued)

  • Mfr # ET 6FT BLU
  • Zoro # G706581053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ET 6FT BLU
Zoro #
G706581053
UPC #
810099490329
Country of Origin
India

Description

The 5 Core Cat6 Ethernet cable ensures high-performance internet connectivity for a variety of devices. With higher bandwidth and future-proofing for 10 Gigabit Ethernet, it offers superior connectivity. The gold-plated contacts and strain-relief boots of the connector ensure a secure connection, while the bare copper conductors enhance performance and comply with communication cable standards. It's ideal for outdoor use, and it's waterproof, anti-corrosive, and protected against UV rays and harsh weather. The double jacket design adds durability, making it heavy-duty and long-lasting.


  • •Cat6 cable provides high-performance Ethernet connectivity for a wide range of LAN network components.
  • •550MHz rating, the 5 Core Cat 6 cable delivers up to 10 Gbps, making it suitable for various network speeds.
  • •The connectors feature gold-plated contacts for a secure and durable connection.
  • •The RJ45 cable is designed to be flexible yet durable, withstanding frequent use without losing its shape.
  • •IPX7 rating, these headphones are waterproof for confident use in any weather conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.