5 Core Fishing Scale 110lb/50kg Capacity -Hanging Digital Luggage Weighing Scales w Measuring Tape
Mfr # LS-006
Zoro # G209134329
Product Information
- Brand 5 Core
- MFR # LS-006
- Zoro # G209134329
- UPC # 810047164463
- Country of Origin China
- Category Bench and Floor Scales
Description
Experience unparalleled precision and convenience with our digital fishing scale. This exceptional tool offers extreme accuracy and versatility, with three convertible units: kg, lb, and oz. Whether you're weighing small catches or hefty hauls, this scale effortlessly handles weights from 0.02lb (10g) to 110lb (50kg). Plus, it includes a bonus built-in measuring tape, allowing you to measure your catch's length up to 3 ft in centimeters or feet. Crafted from premium stainless steel, the large hook ensures durability and ease of use for handling fish, luggage, or other items. With a comfortable grip, data locking function, tare/zero capabilities, and additional features like auto power off and low battery indication, this digital fishing scale is an indispensable tool for anglers and adventurers alike.
- •5 Core fish scale offers high accuracy with three convertible units: kg, lb, and oz, ranging from 0.02lb (10g) to 110lb (50kg).
- •Includes measuring tape for length measurement in centimeters or feet (up to 3 ft).
- •Large, durable stainless steel hook concealed in back slot for convenience in hooking and removing items.
- •Comfortable grip with extra-wide, soft plastic handle, suitable for measuring heavy items like 50lb.
- •Features unit conversion, data lock, and auto-off functions, ideal for both amateur and avid fishermen; makes a thoughtful gift.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Packing List Envelopes, 7L x 5-1/2W, Clear, 1000PK (354712)
- ACCO Paper Clip, Gold Tone, Wire, PK50 (ACC72532)
- ZORO SELECT Stretch Wrap, 80 ga., 18" Overall W, PK4 (PSD188015)
- PLAYMAKER TOYS CHECKER CLASSIC GAMES 6+ (11118)
- PCE INSTRUMENTS Lab Counting Bench Scale, up to 3000 g (PCE-BS 3000)
- GLOBAL INDUSTRIAL 34-7/8L x 36-15/16W x 2-3/4H Digital Floor Scale, 1,000 lb. x 0.5 lb. (318506)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 75 lb./35kg Capacity (CPWPLUS 35M)
- TAYLOR Digital Compact Bench Scale 5kg/10 lb. Capacity (TE10FT)
- OHAUS Mechanical Compact Bench Scale 610g Capacity (750-S0)
- OPTIMA SCALES Optima Scales OP-915SS-1616-300 NTEP Stainless Steel Waterproof Bench Scale - 16 x 16 in.; 300 x 0.05 lb. (OP-915SS-1616-300)
- ADAM EQUIPMENT Digital Veterinarian Scale, 75kg/165 lb. Cap., 20g Graduations (CPWplus 75L)
- 5 Core Bench and Floor Scales