This item is Discontinued.

5 Core 5 Core Immersion Hand Blender 5-In-1 500W Handheld 8 Variable Powerful Stainless Steel BPA Free Stick Blender with Electric Whisker, 2-Blades 860ml Food Processor, Chopper 600ml Mixing Beaker HB 1520 HB 1520

5 Core Immersion Hand Blender 5-In-1 500W Handheld 8 Variable Powerful Stainless Steel BPA Free Stick Blender with Electric Whisker, 2-Blades 860ml Food Processor, Chopper 600ml Mixing Beaker HB 1520 (Discontinued)

  • Mfr # HB 1520
  • Zoro # G206580952
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HB 1520
Zoro #
G206580952
UPC #
810047164999
Country of Origin
India

Description

SMART SPEED TECHNOLOGY OF THIS HAND BLENDERMEET YOUR VARIOUS NEEDS
5 Core Smart Speed technology allows you to modify blending speeds without interruption by simply adjusting hand pressure. The unlock button is perfect for family use. evenly-mixed smoothies, protein shakes, salsas, broccoli soup, and mayonnaise of mouth-watering flavors.
FEATURES
The two speed setting and powerful 500 watt motor of this hand blender makes preparing omelets, soups, smoothies, meringues and dips quick And easy. Your new go-to tool for soups, smoothies, sauces, whipped cream, salsa, guacamole or even baby food!
EASY TO CLEAN
Detachable accessories for easy to clean. Simply rinse under warm tap water or top-rack dishwasher safe, but don't immerse the motor into the water.
hand blender,immersion blender handheld,stick blender,emersion blender,hand held blender
hand blender,immersion blender handheld,stick blender,emersion blender,hand held blender
hand blender,immersion blender handheld,stick blender,emersion blender,hand held blender
High Power And Low Noise of this and blender
The immersion blender has a high-powered 400W motor to handle more blending tasks quietly, and perfectly compatible with 120 volts. Advanced noise reduction technology of this hand blender is used to avoid discomfort caused by excessive noise.
Keep it Healthy and Creative!
Perfect for blending comes easy with this hand blender, for various food added convenience. The ergonomic design proposes a soft-grip handle maintaining the ease and convenience of use for anyone, meets your every expectation to make smoothies,soups, puree, juices, etc
One Tool, Countless Uses!
Blend, whip, chop And puree directly into tall pots And pans. This handheld blender includes durable, dishwasher safe, stainless steel blade systems And whisk attachment. Each attachment is easy to remove and install with one simple twist!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.