
5 Core Mic Stand Adapter - 5/8 Female to 3/8 Male Screw Adapter - w Knurled Surface Precise Thread (Discontinued)
- Mfr # MS ADP M BLK 5838 1PC
- Zoro # G006581210
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MS ADP M BLK 5838 1PC
Zoro #
G006581210
UPC #
810099493009
Country of Origin
India
Description
Upgrade your microphone setup with our durable mic stand adapter. Made from corrosion-resistant aluminum alloy, it accommodates most stands and offers unmatched flexibility. With clear internal threading, it's effortless to use. Choose the best mic stand adapter in the market at 5 Core, where customer satisfaction is our top priority since 1984.
- •This microphone stand adapter is designed for fixed installation of microphone stands, compatible with various stands.
- •Camera screw thread made of Aluminum alloy; Black color; Body Height: 13mm; Thread: 3/8 Female to M10 Male; Thread Pitch: 16Gx1.5mm; Total Size: 16mm x 20mm.
- •Constructed from durable, corrosion-resistant aluminum alloy for long-term use.
- •Knurled design provides anti-slip grip, while clear internal thread ensures stable connection.
- •Select suitable threaded connector and screw into microphone stand's fixing hole.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.