This item is Discontinued.

5 Core 5 Core Mic Stand Adapter - 5/8 Male to 3/8 Female Screw Adapter - w Knurled Surface Precise Thread MS ADP M SLV 38F-58M 1PC

5 Core Mic Stand Adapter - 5/8 Male to 3/8 Female Screw Adapter - w Knurled Surface Precise Thread (Discontinued)

  • Mfr # MS ADP M SLV 38F-58M 1PC
  • Zoro # G906581198
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MS ADP M SLV 38F-58M 1PC
Zoro #
G906581198
UPC #
810099493023
Country of Origin
India

Description

Upgrade your audio setup with our screw thread adapter! The adapter easily converts mic stands and shock mounts from 3/8" to 5/8" threading for seamless compatibility. Made from high-quality aluminum alloy with a knurled surface, it provides a secure, anti-slip grip during installation. Compatible with most microphone mounts, it's ideal for connecting the interface of a shock mount or suspension stand to your professional recording microphone. Say goodbye to incompatible threading- our adapter ensures convenience, reliability, and precision.


  • •Professional screw thread adapter. Convert from 3/8" to 5/8" threading for enhanced flexibility.
  • •Connect your microphone to boom arm stands seamlessly with this adapter, compatible with both 3/8" and 5/8" threading.
  • •Crafted from durable aluminum alloy, it features a knurled surface for a secure grip and anti-slip design.
  • •Compatible with most microphone mounts, it's perfect for connecting shock mounts or suspension stands.
  • •Package includes: 1 Piece 5/8 turn 3/8 shock mount screws, lightweight and easy to use for your convenience.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.