This item is Discontinued.

5 Core 5 Core Microphone Stand Boom Mic Arm For Singing 360 Rotating Dual Mic Holder Clip Foldable Tripod Stands MS DBL(1 Piece with Golden Mic Screw) MS DBL G

5 Core Microphone Stand Boom Mic Arm For Singing 360 Rotating Dual Mic Holder Clip Foldable Tripod Stands MS DBL(1 Piece with Golden Mic Screw) (Discontinued)

  • Mfr # MS DBL G
  • Zoro # G306581200
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS DBL G
Zoro #
G306581200
UPC #
810047168812
Country of Origin
India

Description

MS DBL 1 Pieces 5 Core Tripod Microphone Boom Stand This fully adjustable mic stand is perfect for studio recording, band practice, school music programs, church choirs, speeches, stage performances, and live music. It is collapsible and lightweight, ensuring easy transport from maximum convenience. Powerful and Practical Two is better than one! 5 Core Boom Tripod Mic Stand features two universal mic clips. Use one for your instrument and one for your voice for an unbeatable musical experience. Both arms adjustable — the large arm extends to an incredible 52 inches, and the small arm offers both extendibility and 360° rotation. Telescopic Tripod Stand No need for a second arm? Simply remove the boom arm to convert the mic stand into a traditional straight tripod mic stand! The classic style is ideal for graduations, competitions, summer camps, solo singing, and more! Perform as a Dynamic Duo Let your kids join in on the fun! This boom stand holds two microphones and makes group performance so much easier. You will be able to rock out all night long. Note: Not suitable for Condenser Microphone.


  • •COLLAPSIBLE & LIGHTWEIGHT: The 5 Core Microphone Stand is the perfect blend of quality and portability. The premium painted steel will last through years of continuous wear and tear and is light enough to take on the go! Low on space? No problem. This tripod boom mic stands folds flat for easier transportation.
  • •UPGRADED STABILITY: The upgraded leg lengthened from 11" to 13" and the diameter increased from 20mm to 25mm to improve the stability of the microphone stand. Thicker legs and all metal base have increased the net weight of the support of the stand from 2.4 lbs to 4.8 lbs, thus it improves the bearing capacity and making it difficult to tip over.
  • •TWO MIC CLIPS: Compatible with 3/8-inch to 5/8-inch adapter, the stand can be connected to 2 microphones at the same time for playing and singing. It is also easy to use with iPad or iPhone, but the clip and screw are not included. The length of the boom arm is 27inch and can be adjusted 360°. After the clamps are connecting, the length can be up to 30 inches.
  • •ENDLESS POSSIBILITIES: Recording studios? Check Stages? Sure. TV stations? Why not! This tripod boom mic stand is ideal for a wide variety of uses.
  • •STABLE ON UNEVEN SURFACES: Irregular surfaces are no match for the 5 Core Boom Mic Stand. Each leg can be adjusted individually, ensuring a stability no matter the terrain. Better still, the adjustable mic stand’s rubber feet minimize vibration and keep your floors safe from scuffs and scratches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.