This item is Discontinued.

5 Core 5 Core PA Horn Speaker 2Pc Outdoor 6" x 10" Siren Loudpeaker - 200W PMPO Loud Megaphone Driver Horn SUH-150 2Pcs

5 Core PA Horn Speaker 2Pc Outdoor 6" x 10" Siren Loudpeaker - 200W PMPO Loud Megaphone Driver Horn (Discontinued)

  • Mfr # SUH-150 2Pcs
  • Zoro # G806581199
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUH-150 2Pcs
Zoro #
G806581199
UPC #
810099491463
Country of Origin
India

Description

Introducing our powerful PA speaker system: a heavy-duty solution for events and performances. With a 40-watt max power rating and a frequency range of 400 Hz - 5 KHz, it's perfect for music, public speaking, and emergency vehicles. The 5 Core ABS horn offers easy positioning with a 180-degree swivelling bracket for precise sound direction. Installation is simple with included mounting brackets and hardware. Elevate any occasion with our versatile PA system.


  • •This PA horn speaker delivers clear sound with 20 watts power. Play your tracks loudly and stylishly.
  • •5 Core's 6" horn speaker boasts 400Hz to 5KHz frequency range and 102dB SPL for full-range sound.
  • •Mountable PA horn comes with hardware for easy installation. Compact size fits any system.
  • •Dynamic ABS design ensures durability of this compact PA speaker for easy installation.
  • •Included Aluminium clamp simplifies installation of this robust horn speaker system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.