This item is Discontinued.

5 Core 5 Core Pair of Speaker Wall Ceiling Mount Stand, Rotatable Angle Adjustable Speaker Mount Bracket Home Surround Sound System 100 lbs Capacity, Black, 2 Pieces WST 03 WST 03

5 Core Pair of Speaker Wall Ceiling Mount Stand, Rotatable Angle Adjustable Speaker Mount Bracket Home Surround Sound System 100 lbs Capacity, Black, 2 Pieces WST 03 (Discontinued)

  • Mfr # WST 03
  • Zoro # G506581420
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WST 03
Zoro #
G506581420
UPC #
810047166139
Country of Origin
India

Description

SAFE AND SECURE: This dual speaker holder features with heavy duty reinforced solid steel construction in black finish. The ceiling/wall mounts apply thick & larger base with loading capacity 100lbs /45 kg
Full-Motion Telescoping Arm: The wall ceiling mounts have 6 positions and can be extended from the wall, 180° left to right and 60° up and down. This intelligent design makes it professional to hold any speakers heavy or light large or small
Adjustable Mount Bracket: Unique pivot head features 180° tilt based on 7 holes for you to set the angle/position of audio projection for surround sound replication to the optimal performance. All you need are screws or bolts mounted to the wall depending on your mounting base
UNIVERSAL AND COMPATIBLE: This pair mounting is complemented by a sleek reinforced black coat for a contemporary appearance. The brackets fit the majority of speaker brands on the market. You can easily install within minutes;
VERSATILE USE: Adaptable in a variety of settings. Ideal for home theaters, offices, living rooms, bedrooms, studios, schools, dorms, events, houses, public areas, hotels, lobbies, etc.
Speaker Mount 5 Core
Built to last design apply heavy duty reinforced solid formed steel construction in black finish, 5 Core gives you safe and sturdy support up to 90lbs (45Kg). Each bracket feature with retractable telescopic arm can tilt max. 180°left to right and 60°up and down plus a flexible pivot head to deliver ideal sound conditions for home theater, stage, recording studio, school and conference. Safely mount your surround sound speakers to your wall or ceiling for the dream home theater audio experience.
WTS 3 Weight Capacity - 90 LBs


  • •SAFE AND SECURE: This dual speaker holder features with heavy duty reinforced solid steel construction in black finish. The ceiling/wall mounts apply thick & larger base with loading capacity 100lbs /45 kg
  • •Full-Motion Telescoping Arm: The wall ceiling mounts have 6 positions and can be extended from the wall, 180° left to right and 60° up and down. This intelligent design makes it professional to hold any speakers heavy or light large or small
  • •Adjustable Mount Bracket: Unique pivot head features 180° tilt based on 7 holes for you to set the angle/position of audio projection for surround sound replication to the optimal performance. All you need are screws or bolts mounted to the wall depending on your mounting base
  • •UNIVERSAL AND COMPATIBLE: This pair mounting is complemented by a sleek reinforced black coat for a contemporary appearance. The brackets fit the majority of speaker brands on the market. You can easily install within minutes;
  • •VERSATILE USE: Adaptable in a variety of settings. Ideal for home theaters, offices, living rooms, bedrooms, studios, schools, dorms, events, houses, public areas, hotels, lobbies, etc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.