This item is Discontinued.

5 Core 5 Core USB Bluetooth Adapter for PC, 4.0 Mini HCI Bluetooth Dongle Receiver Wireless Transfer For Windows 11/10/8.1/8/7/XP for Desktop, Laptop, Printers, Headsets, Speakers, PS4/ Xbox Controllers DONGLE BT DONGLE BT

5 Core USB Bluetooth Adapter for PC, 4.0 Mini HCI Bluetooth Dongle Receiver Wireless Transfer For Windows 11/10/8.1/8/7/XP for Desktop, Laptop, Printers, Headsets, Speakers, PS4/ Xbox Controllers DONGLE BT (Discontinued)

  • Mfr # DONGLE BT
  • Zoro # G106581226
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DONGLE BT
Zoro #
G106581226
UPC #
810047169253
Country of Origin
India

Description

5 Core Bluetooth 4.0 USB Dongle
Bluetooth 4.0 for Faster, Further Coverage-Transfer data up to twice as fast as before, and with 4X the range in BL
Wireless Connection, free of limitation -Enables wireless communication with Bluetooth-enabled devices
Full Compatibility -Bluetooth 5.0 enables your Bluetooth adapter to backward compatible with Bluetooth 4.0/3.0/2.0 devices
Power Saving for Devices -Bluetooth Low Energy technology for energy-saving wireless connectivity
Ultra-small Design -Highly portable and easy to use.
it can conveniently enhance your non Bluetooth devices with Bluetooth feature
Dual-mode Bluetooth transfer, compatible Full-speed USB 2.0 interface, USB 1.1
System support Only Win7/Win8/Win8. 1/Win10(need driver), (Not work with Mac OS, Linux, car stereo systems,xbox,ps4 or TVs) support Multi languages
BLUETOOTH 4.0 DONGLE
Applies the latest Bluetooth 4.0+EDR adapter, Bluetooth low energy. The anti-interference ability has been increased, new technologies have been adopted to reduce the loss of transmission efficiency caused by interference in the 2.4 GHz band.
USB Bluetooth 4.0 dongle enables you conveniently to transfer files between your smart phone and PC, the transmission speed can reach up to 300Kbps
WIDE COMPATIBILITY
Easily connect your Computer / Laptop with Bluetooth-enabled devices such as Smart Phones, Tablets, Keyboards, Mice, Speakers, Printers, Headphones, Soundbars, Game pads and more
Support Win7/ Win8/ Win8.1/ Win10 operating system. Please install Bluetooth driver before using.
Please Note: This Bluetooth dongle does NOT compatible with macOS,Linux,TV,Car stereo system.
LONG BLUETOOTH RANGE
Latest Bluetooth Specification V4.0 Class 2 with Low Energy Technology
65 Feet / 20 Meters Range lets you move around the room while staying wirelessly connected to your device
SUPER MINI SIZE
A sleek, ultra-small design means you can insert the nano adapter into any USB port
Extremely compact USB adapter allows you to leave it on laptop or PC, no need to remove, without blocking surrounding USB ports, save space


  • •Bluetooth 4.0: Advanced Bluetooth 4.0 technologies enable your Bluetooth adapter to backward compatible with your Bluetooth 4.2/4.0/3.0/2.0 and deliver stable wireless to your devices.MiiLink Bluetooth dongle can conveniently enhance your non Bluetooth devices with Bluetooth feature.
  • •Support Audio Streaming And Data Transferring: 5 Core USB Bluetooth adapter supports audio steaming as well. It supports 16bit/44.1khz quality music over Bluetooth, you’ll experience higher-quality stereo sound. 5 Core Bluetooth dongle for PC enables you conveniently to transfer files between your smart phone and PC, the transmission speed can reach up to 300Kbps.
  • •Ultra Compatible With Multiple Devices: 5 Core USB adapter is compatible with 32bit/64bit Win7/8/10, enables your PC or laptop to connect Bluetooth-enabled devices, like Bluetooth keyboard, mouse, printer,speaker, headsets. 5 Core Bluetooth adapter allows you seamlessly & simultaneously connect to 7 different devices.
  • •Ultra Sleek Design: Ultra sleek design allows you to leave it on your laptop or desktop, you can keep it there and no need to remove, it seamlessly gets plugged into a laptop without blocking surrounding USB port.
  • •Easy to Use and Space Saving: The Bluetooth USB adapter can be plug and play on most Windows 10 and later PCs, and it can be installed automatically through Windows Update without installing any external drivers. Not suitable for Mac/Linux system, car stereo system or TV. The thumb-sized mini USB dongle can stay plugged in while on the move and save space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.