This item is Discontinued.

5 Core 5 Core Wireless Ear Buds - Mini Bluetooth Noise Cancelling Earbud Headphones 32 Hours Playtime IPX8 EP01

5 Core Wireless Ear Buds - Mini Bluetooth Noise Cancelling Earbud Headphones 32 Hours Playtime IPX8 (Discontinued)

  • Mfr # EP01
  • Zoro # G3172848
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EP01
Zoro #
G3172848
UPC #
810047160014
Country of Origin
India

Description

Bluetooth 5.0- Equipped With Bluetooth 5.0 Technology, Tws Earbuds Provide Users With A Better Connection Stability, A Larger Effective Range, And A Faster Transmission Speed, Highly Diminishing The Headaches You Usually Have With Bluetooth Headphones.
Hi-Fi Stereo Sound Quality- The Latest Acoustic Engineering And Components Immerse You In The Musical Pleasure Of Powerful Bass, Balanced Alto Voice, And The Crisp Clear Treble Immediately After You Put On Put On Our In-Ear Bluetooth Headphones. We Restore The Genuine Live Sound Quality For You.
Sweat-Proofing Process- In Consideration Of Gym-Goers And Sports Enthusiasts, Our Bluetooth Earbuds In A Seamless Structure Are Strictly Sweat Proofing Processed, Making It The Ideal Choice For Your Jogging, Yoga, Hiking, Traveling, Etc.
Ergonomic Design- Tws Earbuds Are Ergonomically Designed To Perfectly Fit People’S Ears And Maximize Your Wearing Experience, In Case Of Frequently Falling Out With Movements. It Comes With S/M/L Ear Tips To Best Serve Ear Canals In Different Sizes.
Smart Touch Control- To Be The Real Sense Of True Wireless Earbuds, Our Bluetooth Headphones Add In The Touch Control Function, Enabling You To Answer/Reject Calls, Start/Pause Music, Activate Voice Assistant, Send A Message And So On By Slightly Tapping—Control Just At Your Fingertips
Specifications
• Bluetooth Version: V5.0
• Bluetooth Working Range: 10M
• Battery: Li-Polymer 40Mah*2
• Charging Case Battery: Li-Polymer 250Mah
• Earbuds Charging Way: Magnetic Sensor Point
• Speaker Horn:Ø10Mm 16Ω
• Snr: 80Db
• Frequency Response: 20Hz-20Khz
• Charging Time: 1.5 - 2 Hours

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.