This item is Discontinued.

5 Core 5Core Electric Mosquito Insect Killer Zapper UV Light Fly Bug Trap Pest Control Lamp RR 001

5Core Electric Mosquito Insect Killer Zapper UV Light Fly Bug Trap Pest Control Lamp (Discontinued)

  • Mfr # RR 001
  • Zoro # G709851719
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RR 001
Zoro #
G709851719
UPC #
810047168829
Country of Origin
China

Description

Electric USB Mosquito Insect Killer Lamp Zapper UV LED Light Fly Bug Trap Pest ControlSAFE, NONTOXIC AND ODOUR-FREE Made of high-quality materials, safe and durable. No need to spray chemical insect repellents. No pure physical radiation, 100% safe for children, pregnant women, family, friends and pets. Notice: Keep out of reach of children and make sure they do not use mosquito traps as toys.368NM ULTRAVIOLET BAND The 360NM-400NM ultraviolet range is very attractive for mosquitoes and other insects. This mosquitoes killer uses 368NM ultraviolet band, 360 degrees surround ultraviolet light can attract mosquitoes in any direction.STRONG VORTEX FLOW AND SUCTION The internal fan stirs the surrounding air at high speed to form a strong vortex flow. When the mosquitoes or other annoying flying insects approach the wind tunnel, they will be sucked into the chassis until they are dehydrated. Of course, you don't have to worry about affecting sleep, because the mosquito killer is designed with a low-decibel mute that won't disturb your dreams.CENTRIFUGAL PRESSURE ANTI-ESCAPE DESIGN Once the mosquito is sucked into the catching grid, it's difficult to escape the strong vortex formed by the fan and be press on the storage case the bottom by the cyclone until they are dehydrated.DETACHABLE DESIGN The mosquito storage at the bottom can be easily removed by counterclockwise rotating, which is convenient for disposing of the mosquitoes, and it can be reused after washing and drying. USB port power supply design, it can be directly connected to the socketcharger is not included/computer/PS4/power bank etc. which is very convenient and energy-saving.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.