
Bathroom Scale for Body Weight Rechargeable Accurate Digital Weighing Machine (Discontinued)
- Mfr # BS 01 R BLK
- Zoro # G506581116
Specifications
Product Information
Description
Experience precision and reliability with our advanced digital scale. High-precision sensors guarantee accurate measurements down to 0.1lb (0.05kg), supporting weights up to 400 lbs / 180 kg. Instant and consistent weight results are a step away with our innovative step-on technology, eliminating unnecessary wait times. Thanks to the auto-off feature, enjoy an extended battery life, even with frequent use. Effortlessly switch between lb/kg units for added convenience. Crafted with a durable 6-mm tempered glass platform and supported by a sturdy frame, our scale ensures both durability and comfort. Safety features like curved edges and non-slip foot pads prioritize your well-being.
- •Digital Scale Always Accurate:4 High-precision sensors deliver accurate measurements down to 0.1lb (0.05kg) on this scale for body weight. It can support a max weight capacity of 400 lbs/ 180kg.
- •Feature-Rich & Rechargeable:The weight machine features step-on technology, providing immediate and accurate readings the moment you step on it. The auto-off feature ensures extended battery life. The rechargeable battery offers convenience, saves on battery cost, and reduces environmental impact.
- •Easy to Use:Featuring a large display, low battery, and overload indicators, this bathroom weight scale offers user-friendly operation. You can also switch between lb/kg for added convenience during weighing sessions.
- •Durable Scale for Body Weight:Made with super strong 6mm tempered glass, this scale ensures exceptional durability and comfort. Supported by a sturdy frame and equipped with anti skid padding, it prevents slipping, ensuring reliable and long lasting usage
- •Designed with Care:This bathroom scale is designed with safety in mind. Its rounded corners prevent sharp edges, making it safe for all household members. Its sleek surface makes it easy to clean and maintain.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.