This item is Discontinued.

5 Core Charger Universal Adapter Multi Outlet Port 3 USB Phone Power All In One Multi Cable Multiple Phone Charge Wall Plug (Blue) 5 Core UTA 3USB BLU UTA 3USB BLU

Charger Universal Adapter Multi Outlet Port 3 USB Phone Power All In One Multi Cable Multiple Phone Charge Wall Plug (Blue) 5 Core UTA 3USB BLU (Discontinued)

  • Mfr # UTA 3USB BLU
  • Zoro # G806587832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UTA 3USB BLU
Zoro #
G806587832
UPC #
810047167440
Country of Origin
India

Description

5 Core Universal Power Adapter Worldwide All in One
5 Core is a brand specializing in the development and sales of travel adapter chargers since 1983. 5 Core international travel accessories adapter, perfect Worldwide Travel Charging Solution for Your Wonderful Trip !
The Travel Adapter covers over 150 countries with US/EU/UK/AUS plugs and Powerful Dual USB Ports. It can be worked in Canada, Mexico, Brazil, Central America, South America, Europe, Asia, and the Middle East and so on.
Certified and Safety: This travel adapter has FCC, CE and RoHS certified safety system with safety 6.3 Amp fuse ensures complete protection for you and your devices, Built-in safety shutters protect users from the direct touch of the live parts on the socket outlet.
Smart Automatically Charging 4 Devices Simultaneously: Power Up faster without taking multiple chargers on vacation! Compact and Powerful World Adapter Plug allows SIMULTANEOUS use of the AC Power Socket and 3 USB Ports. Charge 4 Devices at the same time without any mess at all, very Easy to use.
travel adapter, wall charger with usb ports fast charge, Multi Plug Outlet Extender
International Travel Adapter 3 USB with Travel Bag
This International Travel Adapter can use 3*USB -C at same time. It is the safest way to plug in your portable, non-grounded devices around the world. It is the safest way to plug in your portable, non-grounded devices around the world.
Universal international Power Adapter Allows You to Share USB Ports with Your Family or Friends, Built-in Smart IC Chip with Intelligent, Safe and Speedy. Let you enjoy perfect holidays.
Features:
AC Power Rating: 6A max. 100-240Vac (660W max. at 110V, 1380W max. at 230V) USB Power Rating: 2400mA 5Vdc
NOTE: This is not a voltage convertor
Certification: FCC / CE-LVD / CE-EMC / RoHS
travel adapter, wall charger with usb ports fast charge, Multi Plug Outlet Extender
Type A (US PLUG) - USA, Japan
United States of America/American Samoa / Antigua and Barbuda / Anguilla /Aruba /Bangladesh / Bahamas / Barbados / Bolivia /Belize / Bermuda / Brazil / Canada / Cayman Islands /China/ Colombia/ Cambodia/ Costa Rica / Cuba /Dominican Republic/ Ecuador / El Salvador / Guam / Guatemala / Haiti / Honduras / Jamaica / Japan /Laos/Lebanon/ Liberia / Mexico/ Micronesia / Montserrat / Nicaragua / Okinawa / Panama / Peru / Philippines / Puerto Rico / Saudi Arabia / Tahiti / Taiwan / Thailand / Trinidad and Tobago / Venezuela / Virgin Islands, etc.
  • •International Adapter: The Travel Adapter covers over 150 countries with US/EU/UK/AUS plugs and Powerful Dual USB Ports. It can be worked in Canada, Mexico, Brazil, Central America, South America, Europe, Asia, and the Middle East and so on.
  • •Certified and Safety: This travel adapter has FCC, CE and RoHS certified safety system with safety 6.3 Amp fuse ensures complete protection for you and your devices, Built-in safety shutters protect users from the direct touch of the live parts on the socket outlet.
  • •Smart 3 USB Ports: This universal charger is compatible with almost all USB Devices like Apple iPhone 12pro/12/12mini/12Max/11/X/XS/8/7/6S/5S/4S, Samsung Galaxy S7/S6/S5/S4, Sony, Nokia, HTC, LG, HUAWEI, ZTE, Bluetooth Speaker, and Digital Cameras and so on.
  • •Charge 3 Devices: Power Up faster without taking multiple chargers on vacation! Compact and Powerful World Adapter Plug allows SIMULTANEOUS use of the AC Power Socket and Dual USB Ports. Charge 3 Devices at the same time without any mess at all, very Easy to use.
  • •Promise: Best of all, by buying with us, you'll be working with a company that has a full LIFETIME PROMISE on every product that leaves our factory. Better still, we offer full customer support for all of your needs. Bottom line, it works, or our offer best service.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.