This item is Discontinued.

5 Core Karaoke Dynamic Cardioid Microphone Jet Black Multi-Purpose Nd-99X ND-99X

Karaoke Dynamic Cardioid Microphone Jet Black Multi-Purpose Nd-99X (Discontinued)

  • Mfr # ND-99X
  • Zoro # G2601639
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ND-99X
Zoro #
G2601639
UPC #
810047160632
Country of Origin
India

Description

5C Nd 99X (Neodymium Series Mic) With High-Output Neodymium Cartridge In Magnet, 5 Core 5C Nd 99X Wired Microphone In Neodymium Series Is Embossed With Heavy-Duty Material, Fine-Quality Soldering And Shockproof Body To Render Clear And Placid Sound Reproduction. Features: *Metallic Black Body With Elegant Paint Finish *4-5 Inch Hand Held Reception From Mouth *Shock/Dust Proofing Of Cartridge With Metal Ball Having Thick Foam *Universally Matched 3-Pin Professional Xlr Connector *4.5 Meters Coaxial, Shielded Low Noise Cable *Unidirectional Microphones Usp: *High-Quality Neodymium Magnet In Cartridge *Best Quality Pp Metal With Powder Coating/Paint For Professional Look *We Have Largest Range Of Wired Microphones *Easily Compatible With All Pa System *Perfect Molded Body For Handling The Microphone Easily Technical Specifications: *Type - Dynamic Moving Coil *Unidirectional Microphone *Freq. Resp. - 50 To 16Khz *Output Impedance - 600Ohms *Sensitivity - @ 1 Khz, Open Circuit Voltage -55 Dbv/Pal (1.79 Mv) *Connector - Three -Pin Professional Audio (Xlr), Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.