Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

5 Core Metal Handheld Professional Mic 4 Piece/ Dynamic Mic with Cable and Clip, 4PK ND 235X 4PCS

Metal Handheld Professional Mic 4 Piece/ Dynamic Mic with Cable and Clip, 4PK (Discontinued)

  • Mfr # ND 235X 4PCS
  • Zoro # G210878298
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND 235X 4PCS
Zoro #
G210878298
UPC #
810099497571
Country of Origin
United States

Dimensions

Cable Length
11 in
Width
5 in

Description

Cardioid Dynamic Mic: The specialized cardioid pickup pattern enhances front-end gain while minimizing back noise pickup, making it perfect for noise-sensitive live settings like karaoke etcExcellent Sound Quality: This dynamic microphone boasts a high-quality mesh head with an internal sound filter to eliminate unwanted noise effectively. Its built-in high-sensitivity sound head ensures exceptional sound capture and is encased in a durable, shock-resistant construction.XLR Cable Included: The package comes with an XLR cable that's resistant to cold and aging, with a reinforced connector for extended durability. Frequency Response: The 5 Core dynamic metal mic has an ultra-wide frequency response with an integrated pop filter for brilliant and superior sound.Easy to use: The 5 Core cardioid microphone requires no external power supply. You can easily turn it on or off with a single key. It's a plug-and-play mic that seamlessly connects with various devices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.