This item is Discontinued.

5 Core Microphone Stand Tripod Boom 6 Feet 72In.Es MIC STAND PLASTIC BASE

Microphone Stand Tripod Boom 6 Feet 72In.Es (Discontinued)

  • Mfr # MIC STAND PLASTIC BASE
  • Zoro # G2592940
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MIC STAND PLASTIC BASE
Zoro #
G2592940
UPC #
810047162162
Country of Origin
India

Description

5 Core Tripod Boom Microphone Stand 6 Feet 72 Inches *Position A Microphone And Hold It In Place Hands-Free With This 5 Core Tripod Boom Microphone Stand Perfect For Recording Studios, Small Intimate Stages, And Large Performance Halls Alike. In Addition To Functioning As A Straight Microphone Stand, The Unit Also Allows For Horizontal Placement Of A Microphone Thanks To Its Long Boom Arm. The Stands Optional Boom Connects Securely To The Top Of The Stand And Comes With A Molded Plastic Counterweight For Reliable Positioning. *The Boom Arms Adjustable Tilt And Extension Makes It Easy To Place A Mic In Front Of The Sound Source Without Taking Up Valuable Floor Space Tilt It Up High For A Cymbal Set Or Down Low For An Amplifier. Whether Using The Boom Arm Or Folding It Flat For Use As A Straight Stand, The 5 Core Mic Stand Offers Exceptional Versatility And Convenience When It Comes To Taking The Stage By Storm. *Sturdy And Lightweight Made Of Durable Steel, The 5 Core Tripod Boom Microphone Stand Offers Long-Lasting Strength And Stability. Its Also Exceptionally Lightweight, Making It Easy To Shift Its Position On Stage Or Move It From One Location To Another. From Setup To Take Down To Frequent Loading And Unloading, The Durable Mic Stand Performs Beautifully And Can Be Transported Or Stored With Ease. Even More, The Mic Stands Rubber Feet Reduce Floor Vibration, Promote Added Stability, And Protect Bare-Floor Surfaces From Scuffs And Scratches. *Connect A Variety Of Microphones To The Tripod Boom Microphone Stand. The Stand Offers Compatibility With A 3/8-Inch To 5/8-Inch Adapter ( Included), Making It A Great Choice For Any Member Of The Band.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.