This item is Discontinued.

5 Core Wireless Lavalier Lapel Microphone System, Single Channel Uhf Mic-01 MIC-01

Wireless Lavalier Lapel Microphone System, Single Channel Uhf Mic-01 (Discontinued)

  • Mfr # MIC-01
  • Zoro # G2590046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MIC-01
Zoro #
G2590046
UPC #
810047160717
Country of Origin
India

Description

Collar Wireless Mic-01 Features : *Special Electronic Circuitry For Minimal Noise Distortion *Compact Electronic Transmitter & Receiver Circuit For Good Frequency Transmission *Individual Antennas For The Vhf Microphones To Enhance Their Receiver To Transmitter Range. *Separate Volume Controls For Both The Vhf Microphones *Mouth To Mic Reception: 3-Inch To 4-Inch *Specially Designed Receiver Compatible With High-Quality Pure Quartz Crystal *Easy Installation & Low Power Consumption *P38-P38 Cable To Attach Receiver With Amplifier *On/Off/Mute Function For Easy Handling Of Microphones *9-Volt Lithium Batteries Operated, Unidirectional Microphones, Vhf Compatible For Appropriate Professional Work Technical Specifications: *No. Of Microphone - One Collar Microphone *Frequency Range - Vhf100Mhz *Frequency Response - 40Hz-15Khz *Receiver Rated Power - 4W *Rf Sensitivity - 38Dbu *Rf Power - 8.5Mw *Rf Mode - Fm *Deviation Mode - ± 25Khz *Power - Aa1.5V Usp: *Premium Quality Metal Ball For Professional Look *High-Output Neodymium Magnet In Cartridge Module *We Have The Largest Range Of Wireless Microphones *Heavy-Weight Housing With Anti-Skid Feet Ensures Stability *Acoustically Designed To Match With 5 Core Mixers, Amplifier And Speakers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.