Zoro Homepage

# Pipe Thread Sealant, Soft Setting, Plumbing, 1/4 Pint

  • Mfr # 25633

  • Zoro # G111190239


product price: $13.39
/ea
Sold in multiples of 12 for $160.68

Key Features

Container Type
Can
Container Size
1/4 Pint
Adhesive Grouping
Thread Sealant
Sealant Base
Oleoresinous
Sealant Properties
Soft-set, slow drying
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25633
Zoro #
G111190239
UPC #
21449256315
Country of Origin
United States

Dimensions

Container Size
1/4 Pint

Details

Container Type
Can
Adhesive Grouping
Thread Sealant
Sealant Base
Oleoresinous
Sealant Properties
Soft-set, slow drying
For Use With
Potable water (hot or cold)
Application Temp. Range
20°F to 140°F

Description

RectorSeal #5 is a non-hardening, slow-drying thread sealant made from special inert fillers dispersed in an oleoresinous base to facilitate its application to threaded pipe connections. Our pipe thread sealant is a soft-set, slow drying compound which seals, lubricates, and protects threaded pipe and fittings. Can be pressurized immediately. Rectorseal #5 pipe dope thread sealant lubricates and protects pipe threads. Lead free and contains no metal. Permits easy break out with no damage to threads. For pipe made of galvanized steel, iron, brass, copper, aluminum, stainless steel, polyethylene, reinforced fiberglass, and PVC. DO NOT USE ON ABS OR CPVC. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.