Shop RUTLAND
See all product information
Create Account
500 degrees farenheit RTV High Heat Black Silicone Sealant 2.7 oz Tube
- Mfr # 76A
- Zoro # G716251212
product price:
$
10.19
/ea
Key Features
Elongation
4
Application
HVAC, Duct, Automotive
Container Size
2.3 oz
Series
500F
Container Type
Tube
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 76A
- Zoro #
- G716251212
- UPC #
- 22624001768
- Country of Origin
- United States
Dimensions
- Container Size
- 2.3 oz
Details
- Item
- Silicone Sealant
- Elongation
- 4
- Application
- HVAC, Duct, Automotive
- Series
- 500F
- Container Type
- Tube
- Adhesive Grouping
- Sealant
- Color
- Black
- Sealant Base
- Silicone
- Working Time
- 10 min
- Full Cure Time
- 24 hours
Description
500 degrees farenheit RTV temperature rating and available in Black and Clear. Choose from a handy 2.7 fl oz tube for small repairs or a 10.3 fl oz caulk gun cartridge for larger jobs.
- 500°F RTV temperature rating and available in Black and Clear.
- 500°F RTV temperature rating
- Not only is this a powerful adhesive, it also seals gases and smoke permanently, with limitless uses in the home or even on a job site
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.