Admiral Bath Mats - Case of 60, 60PK
- Mfr # ADMIRAL-MAT
- Zoro # G522970321
product price:Â
$
208.99
/pk of 60, $3.48/ea
Free Shipping & Returns
Key Features
Color
White
Material
Cotton/Poly Blend
Size
20 in x 30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADMIRAL-MAT
- Zoro #
- G522970321
- UPC #
- 764950312292
- Country of Origin
- Bangladesh
Dimensions
- Size
- 20 in x 30 in
Details
- Item
- Bath Mat
- Color
- White
- Material
- Cotton/Poly Blend
Description
Our foundational institutional towel collection, the Admiral, is a value line of bath towels, bath mats, and pool towels made with an 86/14 cotton/polyester blend yarn. Premium 16 single ring-spun cotton pile with a strong polyester ground makes a soft, absorbent, and durable institutional with a long lifespan. If you need a tough economical, easy-care towel, Admiral is your towel. As leaders in the textile industry, we know that durability in institutional towels is imperative. Our cotton/poly fabric blend is faster drying and more wrinkle resistant than full cotton towels, thus saving time and money on labor and machinery wear and tear. Double stitching around the edges increases the strength of the cotton/poly body. Choose from three sizes of bath towels to suit any budget. Carton-packed and ready to use right out of the box, these towels save time and money on labor, pressing, and re-folding.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.