Shop All Work Pants and Shorts
5.11
Apex Pant Women, 12, Black, Zipper
Mfr # 64446-019-12-S
Zoro # G510036992
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 33% Cotton, 67% Polyester
- Size 12
- Fabric Weight 6.4 oz
- Garment Style Women's Pant
Product Information
- Brand 5.11
- MFR # 64446-019-12-S
- Zoro # G510036992
- UPC # 888579355567
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 12 |
Details
Description
Apex Pant Women's
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Stair Tread, Black, 48in W, Extruded Alum (333BLA4)
- MAPA Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, Size 8 (700418)
- CONDOR Rain Bib Overall, Yellow, 2XL (5T212)
- KLEIN TOOLS Hard Hat, KONSTRUCT Series, FullBrim, Class G, Rechargeable Headlamp (60447)
- 5.11 Apex Pants, Size 36" x 30", Black (74434)
- 5.11 Men's Taclite Pant, Black, 46, Long (74273)
- 5.11 Taclite Pro Pant, Mens, Khaki, 44x32 (74273)
- 5.11 Stryke Pants, 32, Storm (74369)
- 5.11 Men's Taclite Pant, TDU Khaki, 48, Long (74273)
- 5.11 Ripstop TDU Pant, Black, L R (74003)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 40x32 (LU20RB 4032)
- 5.11 Workwear and Protective Clothing