Shop All Work Pants and Shorts
5.11
Apex Pant Women, 12, Dark Navy, Zipper
Mfr # 64446-724-12-S
Zoro # G710037003
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material 33% Cotton, 67% Polyester
- Size 12
- Fabric Weight 6.4 oz
- Garment Style Women's Pant
Product Information
- Brand 5.11
- MFR # 64446-724-12-S
- Zoro # G710037003
- UPC # 888579355666
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 12 |
Details
Description
Apex Pant Women
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Continuous Label Roll Cartridge: 3/4 in x 14 ft, Vinyl, Black on White, 1 Label Included (M21-750-427)
- CARHARTT Blue Cotton Duck Coat size M (C003-DNY MED REG)
- THOROGOOD SHOES Work Boots, Composite, Men, 10-1/2W, PR (804-6444)
- BRADY Precut Label Roll Cartridge, Translucent (M5C-1000-427)
- 5.11 Stryke Pants, 34, Storm (74369)
- 5.11 Ripstop TDU Pant, Black, L R (74003)
- 5.11 Taclite Pro Pant, Mens, Black, 42x34 (74273)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x32 (74273)
- 5.11 Women's Taclite Pro Pant, TDU Khaki, 18, (64360)
- 5.11 Men's Taclite Pant, TDU Khaki, 48, Long (74273)
- MARCO Ultralite Blast Suit - 5X-Large (1029507)
- 5.11 Work Pants and Shorts