Shop All Work Pants and Shorts
5.11
Apex Pant Women, 16, Khaki, Zipper
Mfr # 64446-055-16-R
Zoro # G910036844
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Material 33% Cotton, 67% Polyester
- Size 16
- Fabric Weight 6.4 oz
- Binding Zipper
Product Information
- Brand 5.11
- MFR # 64446-055-16-R
- Zoro # G910036844
- UPC # 888579344134
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 16 |
Details
Description
Apex Pant Women's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Paint and Ink Safety Cabinet, Wall Mount (491M78)
- CHEMSTOP Gloves, A4 Cut, Impact-Resistant, PVC, 7, PR (S15KGVNVB7)
- N-FERNO BY ERGODYNE Balaclava, Universal, Camouflage (6823RT)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, 2XL, 1 PR (KKC3KV-06-XXL)
- 5.11 Ripstop TDU Pant, Black, L R (74003)
- 5.11 Taclite Pro Pant, Mens, Khaki, 44x32 (74273)
- 5.11 Men's Taclite Pant, TDU Khaki, 48, Long (74273)
- 5.11 Stryke Pants, 34, Storm (74369)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 34x30 (74273)
- 5.11 Stryke Pants, 32, Storm (74369)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 30x32 (LU20RB 30 32)
- 5.11 Workwear and Protective Clothing