Shop All Tactical Crossbody, Shoulder & Sling Bags
5.11
Backpack, Backpack, Black, 1050D Nylon
Mfr # 56295
Zoro # G7214335
product price: $151.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Backpack
- Color Black
- Closure YKK Self-Repairing Zipper
- Holds 7,448 cu in
- Material 1050D Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 56295
- Zoro # G7214335
- UPC # 888579018615
- Country of Origin Viet Nam
- Category Tactical Crossbody, Shoulder & Sling Bags
Dimensions
Size | 15-1/2 in H x 31 in L x 15-1/2 in W |
size | 15-1/2" H x 31" L x 15-1/2" W |
Length | 31" |
Height | 15" |
Width | 14" |
Width (In.) | 13 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Backpack |
Tool Storage Type Included | Backpack |
Color | Black |
Closure | YKK Self-Repairing Zipper |
Holds | 7,448 cu in |
Material | 1050D Nylon |
Features | Bartacking At Major Seams and Stress Points, ID/Flag Patch Loop Panel,Tear Resistant, Internal Compression Straps, Reinforced Grab Handles, Water Resistant |
Type | Duffel Bag |
Closure Type | YKK(R) Self-Healing Zippers |
Number of Pockets (Inside) | 0 |
Number of Pockets (Outside) | 0 |
Description
Backpack, Duffel Bag, Size 15-1/2 In. H x 31 In. L x 15-1/2 In. W, Color Black, Material Nylon, Width (In.) 13-1/2, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, YKK Self-Repairing Zipper Closure, Features Reinforced Grab Handles, Internal Compression Straps, Bartacking At Major Seams and Stress Points, ID/Flag Patch Loop Panel,Tear Resistant, Water Resistant, Holds 7448 cu. in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Nut Driver Metric Hollow Shaft - 4.5mm (9237)
- DAVIDSON Y post, 3in, Y wraps, black base (833DP236YEL001B1)
- SPILLTECH Universal CornCob Loose, 40 lbs (COB40)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Poly, 250/RL (MHZWCAEVL)
- 5.11 Bag/Tote, Bag, Black, Durable All-Weather 1050D Nylon (58725)
- 5.11 Bag/Tote, Bag, Flat Dark Earth, 1050D Nylon (56026)
- 5.11 Bag/Tote, Bag, Black, 600d Polyester (56045)
- 5.11 Bag/Tote, Strap, Black (56957)
- 5.11 Backpack, Backpack, Double Tap, Durable, Lightweight 1050D Nylon (56963)
- 5.11 Bag/Tote, Push Pack, Black, 1050D Weather Resistant Nylon (56037)
- 5.11 Backpack, All Hazards Nitro Backpack, Black (56167)
- 5.11 Tactical Crossbody, Shoulder & Sling Bags