Shop All Tool Bags, Backpacks & Totes
5.11
Bag/Tote, Bag, Flat Dark Earth, 1050D Nylon
Mfr # 56026
Zoro # G5294581
original price:
$72.25
10% off
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tool Storage Type Included Bag/Tote
- Color Flat Dark Earth
- Material 1050D Nylon
- Features Aero-mesh Padding For Comfort, Outside Pockets Carry (6) 5.56/.223 Mags , Web Platform
Product Information
- Brand 5.11
- MFR # 56026
- Zoro # G5294581
- UPC # 844802148528
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 4-1/2" |
Length | 11-3/4" |
Height | 8-1/4" |
Details
Description
The 5.11 Tactical Bag is the perfect way to carry your tools with you on the job. It has an Aero-mesh padding for comfort, and comes with outside pockets that can hold up to six 5.56/.223 magazines. This bag features a flat dark earth 1050D nylon material that resists abrasions and scuffs while maintaining its shape in extreme conditions. The internal hook-and-loop closure allows you to store pouches inside the bag, so they don't get lost or misplaced. The external web platform provides attachment points for additional pouches or gear, giving you even more storage space when needed. When it comes to tool bags, there is no better option than this one from 5.11 Tactical.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Lettering Bit, 1" dia. (20-172)
- BOSCH 3/8" Drive Deep Well Socket Set, 8 pcs (27285)
- PRECISION TWIST DRILL HSS Bright 118° Jobber Drill Set Jobber ANSI Set R10P/R18P/R15P(x 115) (090123)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C55208)
- 5.11 Bag/Tote, Strap, Black (56957)
- 5.11 Backpack, Backpack, Black, Sturdy, Lightweight 1050D Nylon (56964)
- 5.11 Backpack, All Hazards Prime Backpack, Black, Durable 1050D Nylon (56997)
- 5.11 Backpack, Backpack, Black, Durable, Lightweight 1050D Nylon (56963)
- 5.11 Backpack, All Hazards Nitro Backpack, Gray (56167)
- 5.11 Bag/Tote, Range Ready Bag, Black, Durable, All-Weather 600D Polyester (59049)
- WESTWARD Bucket Bag, Bucket Lid, Black, Plastic (5MZT0)
- 5.11 Tool Bags, Backpacks & Totes