Shop All Tactical Crossbody, Shoulder & Sling Bags
5.11
Bag/Tote, Strap, Black
Mfr # 56957
Zoro # G5272206
original price:
$18.55
8% off
new price: $17.00
/ea
$17.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Bag/Tote
- Closure Zipper
- Color Black
- Features Strap
- For Use With Military / Fire / EMS/ LE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 56957
- Zoro # G5272206
- UPC # 844802231343
- Country of Origin Viet Nam
- Category Tactical Crossbody, Shoulder & Sling Bags
Dimensions
size | Universal |
Details
Item | Strap |
Tool Storage Type Included | Bag/Tote |
Closure | Zipper |
Color | Black |
Features | Strap |
For Use With | Military / Fire / EMS/ LE |
Type | Rush Tier System |
Description
Strap, Rush Tier System, Color Black, Closure Zipper, For Use With Military / Fire / EMS/ LE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Orange XS Type R Class 2 Economy Mesh Vest (8210HL)
- WOOSTER PRODUCTS Antislip Tape, Blk x 6" W x 2 ft. L, PK50 (MB0624)
- GUARDIAN EQUIPMENT Wall-Mounted Eyewash Station (G1819)
- JACKSON SAFETY GRAINGER Replace Face Shield Len 15 1/2 X 8 IN (33923)
- 5.11 Backpack, Backpack, Double Tap, Durable, Lightweight 1050D Nylon (56963)
- 5.11 Bag/Tote, Two Banger, Black (56180)
- 5.11 Bag/Tote, Sling Pack, Black, 1050D Nylon Fabric, Resists Abrasion and Tears (56298)
- 5.11 Bag/Tote, Bag, Black, Durable All-Weather 1050D Nylon (58725)
- 5.11 Bag/Tote, PATROL READY Bag, Black, Polyester (59012)
- 5.11 Backpack, All Hazards Nitro Backpack, Gray (56167)
- 5.11 Bag/Tote, Bag, Black, 600d Polyester (56045)
- 5.11 Tactical Crossbody, Shoulder & Sling Bags