Shop All Tool Bags, Backpacks & Totes
This Product is Discontinued
5.11
Bag/Tote, Rush Delivery Mike, Forest Green (Discontinued)
Mfr # 56176
Zoro # G8784002
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tool Storage Type Included Bag/Tote
- Color Forest Green
- Material 1050D Nylon, 420D Nylon, 500D Nylon, Water Resistant Nylon with PU Back Coating
- Features Internally Compartmentalized with An Elevated Padded 19 in Laptop Sleeve, See-Through Mesh Pockets, Multiple Top Loading Pockets, and Loop Faced Panel. Exterior Laser Cut Web Platform for Modular and Customized Attachment of Accessories and Gear. Laser Cut Platform is Overlaid with Loop for Id, Adjustable Cross Body Strap System for Left and Right Hand Users, Strategically Positioned Concealed Backup Belt System Pistol Compartment with Break Away Hook-and-Loop for Immediate Access or Zipper Closure for Traditional Pocket Use
- Length 14"
Product Information
- Brand 5.11
- MFR # 56176
- Zoro # G8784002
- UPC # 844802302340
- Country of Origin Viet Nam
- Category Tool Bags, Backpacks & Totes
Dimensions
Length | 14" |
size | Universal |
Height | 11" |
Width | 2-1/2" |
Details
Description
The 5.11 Tactical Rush Delivery Mike is the ideal bag for transporting your tools around on the job site. It has a sleek design that ensures it will not get in your way, while still providing you with plenty of storage space. The water resistant 1050D nylon construction means this tool bag can handle all kinds of weather conditions. Featuring hook and loop closures, tension lock buckles and YKK self-repairing zippers, this tool bag keeps your tools safe and secure. It also has 18 pockets inside for keeping all your tools organized and easily accessible when you need them most. This tactical carryall from 5.11 Tactical is an essential piece of equipment for any tradesperson looking to work efficiently on the job site.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.