5.11
Bag/Tote, Two Banger, Black
Mfr # 56180
Zoro # G8783862
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Bag/Tote
- Color Black
- Material 500D and 1050D Nylon, Water Resistant Nylon with Polyurethane Back Coating
- Features Adjustable and Configurable Pouches Accommodate (4) Loaded AR Magazines. Lightly Padded Shoulder Straps with Locking Release Clips to Accommodate Strong Side Weapon Draw or Preferred Configuration. Magazine Pouch Can Convert to Water Bottle Retention with Elastic Bungee and Cord Lock. Laser Cut Molle Platform, Adjustable Cross Body Straps, Internal, Rear Access Map/Organization Pocket
- Width 3"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Pike Pole, Fiberglass Handle, 6 ft. L (6895549)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-O (C70045)
- WESTWARD 3/4 in Drive, 27mm 6 pt Metric Socket, 6 Points (10E322)
- DIABLO 9 pc SPEEDemon™ Spade Bit Set (9-Piece) (DSP2930-S9)
- 5.11 Bag/Tote, Two Banger, Double Tap (56180)
- 5.11 Bag/Tote, Bag, Black, 1050D Nylon (56003)
- 5.11 Bag/Tote, Bag, Flat Dark Earth, 1050D Nylon (56026)
- 5.11 Backpack, Backpack, Black, 1050D Nylon (56295)
- 5.11 Backpack, Backpack, Double Tap, Sturdy, Lightweight 1050D Nylon (56964)
- 5.11 Bag/Tote, Push Pack, Black, 1050D Weather Resistant Nylon (56037)
- BUCKET BOSS Bag/Tote, Cable Bag, 600 Poly Ripstop Fabric (AB30070)
- 5.11 Tool Bags, Backpacks & Totes