This item is Discontinued.

5.11 Base Shorts, Waist Size 35", Black 73337

Base Shorts, Waist Size 35", Black (Discontinued)

  • Mfr # 73337
  • Zoro # G3049468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73337
Zoro #
G3049468
UPC #
888579074505
Country of Origin
Cambodia

Dimensions

Size
35 in
Fits Waist Size
35 in

Details

Item
Base Shorts
Color
Black
Material
100% Polyester
Gender
Men's
Inseam
11 in
Fabric Weight
3.3 oz.
Number of Outside Pockets
5
Pockets
5

Description

Base Shorts, Size 35 In., Fits Waist Size 35 In., Inseam 11 In., Color Black, Material 100 Percent Polyester, Pockets 5, Fabric Weight 3.3 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.