Shop All Duty Belts and Harnesses
5.11
Belt, TDU, Unisex, Black, L
Mfr # 59551
Zoro # G5260157
original price:
$23.39
14% off
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 ft
- Material 500D Nylon
- Features Non-Metalic Buckle
- Type TDU
- Gender Unisex
Product Information
- Brand 5.11
- MFR # 59551
- Zoro # G5260157
- UPC # 844802120463
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | L |
Width | 1 1/2 ft |
Details
Description
Belt, TDU, Unisex, Size L, Width 1 1/2 ft, Material 500d Nylon, Color Black, Features Non-Metalic Buckle, Material 500D Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Artic Jack Cold Protection Gloves, Thermosock Lining, L, 12PK (1955L)
- AMMEX Nitrile Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, XL (AMXGPNB48100)
- NMC Danger Keep Out Sign, D59A (D59A)
- MOLDEX AirWave N95 Particulate Respirator with SmartStrap® (4600)
- 5.11 Belt, TDU, Unisex, Black, XXXL (59551)
- 5.11 Belt, TDU, Unisex, Black, XL (59551)
- 5.11 Belt, TDU, Unisex, Coyote Brown, XL (59551)
- 5.11 Arc Belt, Black, Full Grain Leather, M (59493)
- 5.11 Arc Belt, Brown, Full Grain Leather, L (59493)
- 5.11 Duty Belt, Mens, L, Black (59505)
- 5.11 Belt, TDU, Unisex, Black, XXL (59551)
- 5.11 Security Clothing